Buy more than* S$200* and get FREE SHIPPING

  • Clear File Folder
  • Clear File Folder
  • Clear File Folder
  • Clear File Folder

Clear File Folder 139W

Item.#
06417311
Mfr.#
139W
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Number of Holes
30
Across Back (mm)
40
Color
Green
Number of Pockets
Laptops up to 13.3-inch wide
Height (mm)
318
Size
A4 portrait
Width (mm)
273
Material
Cover:PPmade,headingback:wastepaper,pocket:PPmade