Buy more than* S$200* and get FREE SHIPPING

  • G Box

G Box 4033

Item.#
06417381
Mfr.#
4033
Package Qty.
1Pack(5Sheet)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Storage Width (mm)
100
Height (mm)
245
Green Purchasing Law
Fit
Size
A4 landscape
Material
Cardboard
Depth (mm)
317
Width (mm)
102
Standard
Law on Promoting Green Purchasing goods
Color
Blue