Buy more than* S$200* and get FREE SHIPPING

  • G Box
  • G Box
  • G Box

G Box 4033

Item.#
06417415
Mfr.#
4033
Package Qty.
1Pack(5Sheet)
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Width (mm)
100
Height (mm)
245
Green Purchasing Law
Conform
Size
A4 horizontal
Material
made of paperboard
Depth (mm)
317
Width (mm)
102
Standard
Green Purchasing Law compliant product
Color
Gray