Buy more than* S$200* and get FREE SHIPPING

  • Clear Folder SE
  • Clear Folder SE
  • Clear Folder SE

Clear Folder SE 5136H

5.00 (6)
Item.#
06417476
Mfr.#
5136H
Package Qty.
1PC
Ship pack of
1
3.36 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Height (mm)
307
Number of Pockets
10
Size
A4 vertical
Material
Cover: made from recycled PP, back index:Olefin paste
Width (mm)
231
Across Back (mm)
10
Color
Black
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
As filing of important documents
5
From Japan
On 2016-03-10 15:54:04
It is important documents to be submitted to the general affairs to once a year, but, for once a year, had been stored in a pocket file. However, since the paper had discolored becomes out of date, we decided to save the clear file. I thought that it was a good file that easy to see and easy to use.
This review is about item#06417451.
Filing
5
From Japan
On 2015-11-06 16:03:35
No problem
This review is about item#06417442.
File of documents related
5
From Japan
On 2014-12-03 15:29:34
Such a point to improve is absolutely no good product!
This review is about item#06417451.
As the classification of documents
5
From Japan
On 2014-08-16 15:20:59
I use in the classification work documents. It is very easy to use at 20 has just a good thickness of the number of pocket.
This review is about item#06417467.
Used to file to the classification of important documents in the business.
5
From Japan
On 2014-07-10 16:46:24
I use important it must be preserved documents in the business to files classified by categories. Since the number of pockets 20, to cause bulging more than the file itself has it, because the more books and less than 20 becomes necessary, The time is just right thickness, we are very happy also easy to handle.
This review is about item#06417442.
Organizing certificate
5
From Japan
On 2014-03-14 15:08:24
Easy-to-use.
This review is about item#06417433.