Buy more than* S$200* and get FREE SHIPPING

  • Clear Folder SE
  • Clear Folder SE
  • Clear Folder SE

Clear Folder SE 5136H

5.00 (7)
Item.#
06417485
Mfr.#
5136H
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Height (mm)
307
Across Back (mm)
10
Color
Blue
Material
Cover: made from recycled PP, back index:Olefin paste
Number of Pockets
10
Size
A4 vertical
Width (mm)
231