Buy more than* S$200* and get FREE SHIPPING

  • King Binder Vertical
  • King Binder Vertical
  • King Binder Vertical

King Binder Vertical 975GX clay

4.58 (19)
Item.#
06417555
Mfr.#
975GX clay
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Type
Vertical
Size
A4
Across Back (mm)
66
Color
Gray
Opening /Closing
Single opening
Material
Covers core material / recycled paper Attach cover / olefin material
Number of Holes
2 holes
Height (mm)
307
Width (mm)
243
Storage Number of Sheets
500
Accessories
1 set of color index
Filing Thickness (mm)
50
Customer Reviews
5 star 14
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
Document management
5
From Japan
On 2018-01-25 11:35:39
A safe King Jim. There is no complaint. All in-house document management is here.
This review is about item#6417555.
Although it is plain, it is an advocate
5
From Japan
On 2017-07-27 16:17:09
It is a compulsory item to accurately organize. Price and performance are satisfactory. Sturdy and simple is the best! !
This review is about item#34854057.
Daily report
5
From Japan
On 2017-07-25 14:32:58
In the past, if you keep standing up with a daily report stored, when you take out the binder There was something inconvenient, because the daily report diverged, but this file is sturdy and can not be removed so it is saved.
This review is about item#34853996.
Filing documents
5
From Japan
On 2017-07-13 09:01:48
Normal work uses gray. I wanted to distinguish important documents by different colors to file. It is convenient because you can understand the difference at a glance with black.
This review is about item#34854005.
Maintenance of work files
5
From Japan
On 2017-06-21 07:38:55
Up to now I have used double-opening, but as the number of files increases, I have shifted to a cheaper one as much as there is not much meaning to double-open. It is easy to use together with double-opening.
This review is about item#34853996.
Document file
5
From Japan
On 2016-12-16 07:08:36
This is a simple, classic structure so long to use. Style is easiest to use
This review is about item#34854057.
Clerical work
4
From Japan
On 2016-06-01 16:18:19
It is rather nice.
This review is about item#34853996.
Document
3
From Japan
On 2016-04-25 19:31:19
It is usable without problems.
This review is about item#34854005.
Drawing management after completion of processing
5
From Japan
On 2016-04-01 14:47:02
Making is solid and it looks good even if you keep it in a glass archive! I would like to buy more in the future.
This review is about item#34854023.
I use it for designed drawings and technical documents
5
From Japan
On 2014-04-04 16:33:07
I have been using this file for more than 10 years. It is strong and it is good. There are also variations on the number of files and it is easy to use. I think that it would be better if you would make it easier to insert the spine.
This review is about item#06417555.