Buy more than* S$200* and get FREE SHIPPING

  • Scissors, For Office Use

Scissors, For Office Use CR-HS160-Y

5.00 (1)
Item.#
06417643
Mfr.#
CR-HS160-Y
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Blade Length (mm)
64
Overall Length (mm)
160
Color
Yellow
Material
PLAY ABS PLASTIC AND STAINLESS STEEL
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of packing fixed goods fixed?
5
From Japan
On 2017-01-17 20:22:01
The thing which used before was not familiar yet missing, but I think that it is easy to use.
This review is about item#6417643.