Buy more than* S$200* and get FREE SHIPPING

  • Paper Cutter
  • Paper Cutter
  • Paper Cutter

Paper Cutter CR-PC22-LGR

5.00 (1)
Item.#
06417774
Mfr.#
CR-PC22-LGR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (Blade)
45C carbon steel
Specification
Automatic paper pressure
Weight (kg)
3.8
Cutting Width (mm)
383
Size
B4 corresponding
Material (Body)
Steel
Color
PearlGray
Maximum Cutting Capacity
About10
Body Dimensions (Width x Depth x Height) (mm)
300x420x70
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trimming of printed matter
5
From Japan
On 2013-03-20 07:33:34
I tried to purchase items from another manufacturer, but this item is better, sharpness is also excellent and it cuts straight. However, as you use it, the spring at the root of the blade breaks, it is dangerous that the blade's fall prevention stopper disappears. Sharpness is not a problem, but I am replacing it every time the spring is damaged. Because it is an expensive item, thank you for selling spare parts for springs.
This review is about item#06625814.