Buy more than* S$200* and get FREE SHIPPING

  • Paper Cutter
  • Paper Cutter
  • Paper Cutter

Paper Cutter CR-PC23-LGR

5.00 (1)
Item.#
06417783
Mfr.#
CR-PC23-LGR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Materials (Blade)
45C carbon steel
Specification
Automatic paper pressure
Body Dimensions (Width x Depth x Height) (mm)
265x360x70
Color
Pearl gray
Maximum Cutting Capacity
About 10
Material (Body)
Steel
Cutting Width (mm)
323
Size
For A4
Weight (kg)
3.2
Description 2
Paper cutter stuck to the cost performance appeared.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of printed matter
5
From Japan
On 2013-03-20 07:33:34
Of another manufacturer commodity also tried to buy, more of this commodity is, sharpness also excellent well, it cuts straight. However, As you use, would have broken the base of the spring of the blade, it is dangerous there is no fall-prevention stopper of the blade. Sharpness is no problem, but I bought every time the spring is damaged. Because it is an expensive commodity, the sale of spare parts of the spring, and then by all means ask.
This review is about item#06625814.