Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Gauge Attaching Punch
  • Gauge Attaching Punch
  • Gauge Attaching Punch

Gauge Attaching Punch CR-PN80-BL

3.40 (5)
Item.#
06417826
Mfr.#
CR-PN80-BL
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
2 Hole, Hole Diameter (mm)
6
Hole Intervals (mm)
80
Material
Caseback: with playback Gauge: reproduction made of ABS
Weight (g)
900
Drilling Depth (mm)
10/12/14
Color
Blue
Dimensions (Width W x Depth D x Height H) (mm)
111x171x151
Perforation Capacity (Number of Sheets)
42
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Slip organize
5
From Japan
On 2014-09-24 07:45:33
It can be lightly punch
This review is about item#06417817.
Summary of documents
1
From Japan
On 2014-08-06 05:53:26
Because it recessed gauge thin and useless body bottom plate does not fit the hole, or do not you put the bottom plate reinforcing ribs.
This review is about item#06417817.
business
4
From Japan
On 2013-03-18 09:34:21
I think overall the good. The handle portion is may be easy to hold. Gauge is weakly, there is likely to shift position in a put the power of acceleration and anxiety. If there is improvement, I think whether this part. that's all
This review is about item#06417817.
Organize documents
5
From Japan
On 2010-04-09 16:27:56
Since I was using a small thing until now, it became very easy. Gauge also rugged stainless steel, a lot because the hole is opened at a time, you will be saved.
This review is about item#06417826.
In order to spell the documents.
2
From Japan
On 2008-08-20 08:20:50
But with gauge was purchased want, Gauge is not quite satisfactory reliance and dizzy made of plastic (?) .... The number does not drilled about item description.
This review is about item#06417817.