Buy more than* S$200* and get FREE SHIPPING

  • Mechanical Pencil, "Knocks Sharp"

Mechanical Pencil, "Knocks Sharp" NSE100K #44

4.00 (4)
Item.#
06418002
Mfr.#
NSE100K #44
Package Qty.
1PC
Ship pack of
1
1.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Gray
Weight (g)
9
Material
An axis, a point cork, and a knock: Reproduction PMMA, clip:reproduction ABS, a grip:reproduction elastomer, tip pipe:NS-POM
Core Diameter (mm)
0.5
Overall Length (mm)
145
Description 2
Is a triangular grip , so it fits into the fingers softly. Use the recycled plastic.Utilization rate of recycled materials : 86%
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Office work occurring during work
1
From Japan
On 2013-09-22 13:06:01
It is not limited to this product, but it uses a variety of 100 yen class sharpening recently, but it is quick to break (It must be bought again many times in one year) It becomes consumable completely When you copy it "2B "Although the core is used, but the core retracts (can be shaved?) ... Also, the tip movable type may have problems with the core that retracts the tip body ... Also, as the core gets clogged at the tip immediately , It is necessary to replace from the tip side when exchanging the core and this will also cause the core to be scraped up Accelerate the above situation In those days, even if a new core is put in, the abnormality of withdrawal will not be solved, and do not repurchase If it is this price you may not have a choice ... (Since I did not feel it before 10 years 20 years ago, the quality fell?) Sharpen maker eliminates extra features I'd like to ask for improvement in durability so that it can be used even to the end even with a thick core such as "2B" I think that I am not alone I am satisfied enough in terms of price but because purchase frequency increases, As a result it is expensive?
This review is about item#06418002.
Writing
5
From Japan
On 2012-07-15 18:53:38
I rarely do handwriting, so I do not know how to use it. The structure is sophisticated and reasonable, but also fun to watch as you feel fun. I am also impressed that it is a common frame with the knock type pen.
This review is about item#06418002.
One-something written for loans to people · memos etc.
5
From Japan
On 2012-06-19 18:39:34
It is convenient to put it in the desk when you lend it to a person on the premise that you will not return. Because I lump my love when I lend my favorite, if the pen tip enters inside, it is absorbed by the spring if it is strong writing pressure, the function is better than price more. Weight, the thickness of the grip, etc. There are things that are unsatisfactory personally in the parts that you like to divide by preference.
This review is about item#06418002.
For studying junior high school students' children
5
From Japan
On 2012-06-05 23:40:32
How many broken pencil pens ... The core has broken off and gathered, and so far we have used many products, but none of them was a good product. "Children are also very satisfied with" easy to write! " I am very excited about this product.
This review is about item#06418002.