Buy more than* S$200* and get FREE SHIPPING

  • Pen Type Repairing Tape, Using-Up TypeKeshi World

Pen Type Repairing Tape, Using-Up TypeKeshi World KW54

by Seed
Item.#
06418072
Mfr.#
KW54
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Tape Length (m)
6
Tape Width (mm)
4.2
Materials (cap)
100% (73.6% of reproduction material ratio) of reproduction PP resin
Ecomark Certification Number
01118207
Color
Yellow
Material (Body)
100% (73.6% of reproduction material ratio) of reproduction PS resin