Buy more than* S$200* and get FREE SHIPPING

  • Pen Type Repairing Tape, Using-Up TypeKeshi World

Pen Type Repairing Tape, Using-Up TypeKeshi World KW55

by Seed
Item.#
06418081
Mfr.#
KW55
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
6
Tape Width (mm)
5
Materials (cap)
Recycled PS resin 100% (ratio of recycled materials is 73.0% )
Ecomark Certification Number
01118207
Color
Blue
Material (Body)
Recycled PS resin 100% (ratio of recycled materials is 73.0% )