Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pen Type Repairing Tape, Using-Up TypeKeshi World

Pen Type Repairing Tape, Using-Up TypeKeshi World KW56

by Seed
Item.#
06418097
Mfr.#
KW56
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
6
Tape Width (mm)
6
Material (Body)
100% (732.3% of reproduction material ratio) of reproduction PS resin
Ecomark Certification Number
01118207
Color
Green
Materials (cap)
100% (732.3% of reproduction material ratio) of reproduction PP resin