Buy more than* S$200* and get FREE SHIPPING

  • Eraser Radar
  • Eraser Radar
  • Eraser Radar

Eraser Radar S-100

by Seed
5.00 (3)
Item.#
06418106
Mfr.#
S-100
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For office technical drawing
Dimensions (Width W x Depth D x Height H) (mm)
55x24x12
Weight (g)
19
Green Purchasing Law
Conform
Standard
Green Purchasing Law compatible good
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Clerical work
5
From Japan
On 2017-07-05 20:20:40
The condition is that the paper does not turn black when erasing the letters, but it disappears firmly and does not damage the paper.
This review is about item#6418106.
I often use it to write pencils in basic materials for making materials.
5
From Japan
On 2015-07-27 18:09:58
It is an old eraser, it disappears with little power, it is rare that it breaks along the way, and eraser is also gathered together, so I think that it is easy to use eraser.
This review is about item#06418106.
Family · Learning
5
From Japan
On 2013-11-18 17:28:29
I always patronize this eraser.
This review is about item#06418106.