Buy more than* S$200* and get FREE SHIPPING

  • Extended File S Yard, Fastener Type
  • Extended File S Yard, Fastener Type
  • Extended File S Yard, Fastener Type
  • Extended File S Yard, Fastener Type

Extended File S Yard, Fastener Type AE-50F

4.67 (3)
Item.#
06418246
Mfr.#
AE-50F
Package Qty.
1PC
Ship pack of
1
5.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
302
Width (mm)
220
Green Purchasing Law
Conform
Storage Number of Sheets
maximum of 1000
Number of Holes
2 holes
Size
A4 vertical
Material
Recycled paper (file paper)
Across Back (mm)
Maximum of 100
Color
Gray
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Save as file
5
From Japan
On 2016-01-14 16:17:46
It uses as a file of documents to be long-term storage. And can adjust the thickness of the filing, it is very convenient when you want stapled in one book is also becoming a lot documents amount. Work also I think that it is easy to use because it is easier to extend.
This review is about item#06418264.
To close the document
5
From Japan
On 2014-11-11 14:48:51
It is cheap, easy to use if you are firm. But it does not torn or especially because the cover also is thick enough, but may stain easily.
This review is about item#06418264.
Filing, etc.
4
From Japan
On 2013-11-21 13:24:53
Expansion and contraction file that you can effectively use the space of the file cabinet has think attractive. However, paper products because dirt and tear is a concern, I feel as good if there is an improvement, such as a little more thick paper is.
This review is about item#06418246.