Buy more than* S$200* and get FREE SHIPPING

  • Extended File S Yard, Fastener Type
  • Extended File S Yard, Fastener Type
  • Extended File S Yard, Fastener Type
  • Extended File S Yard, Fastener Type

Extended File S Yard, Fastener Type AE-50F

4.80 (5)
Item.#
06418255
Mfr.#
AE-50F
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Height (mm)
302
Width (mm)
220
Green Purchasing Law
Conform
Storage Number of Sheets
maximum of 1000
Number of Holes
2 holes
Size
A4 vertical
Material
Recycled paper (file paper)
Across Back (mm)
Maximum of 100
Color
Pink
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To organize documents
5
From Japan
On 2018-02-13 10:43:09
It is very useful. Conference materials, etc. · We store the sales slips etc. collectively and use it distinctively for the year.
This review is about item#6418237.
Filing documents
5
From Japan
On 2017-03-29 14:42:20
Although I tried and used various things in file of one year's worth of files, the file which this Sekisei's BEARING file is also durable, it is gentle to the touch and is easy to use. With this, you can keep it for 1 year.
This review is about item#6418237.
As a file for saving
5
From Japan
On 2016-01-14 16:17:46
It is used as a file of documents to be stored for a long time. You can adjust the thickness of filing and it is very convenient when you want to bind with one volume even when the amount of documents increases. I think workability is good because it is comfortable to stretch.
This review is about item#06418264.
To close the document
5
From Japan
On 2014-11-11 14:48:51
It is cheap, but it is solid and easy to use. The cover also does not get torn, especially because it has enough thickness, but it may be dirty.
This review is about item#06418264.
Filing etc.
4
From Japan
On 2013-11-21 13:24:53
I think that it is attractive that the stretch file can effectively utilize the space of the document shelf. However, paper products are concerned about dirt and tear, so it seems like it would be better if there were improvements such as thick paper making a little more.
This review is about item#06418246.