Buy more than* S$200* and get FREE SHIPPING

  • Crystal Rack
  • Crystal Rack
  • Crystal Rack

Crystal Rack CRX-265 SMOKE

5.00 (2)
Item.#
06418334
Mfr.#
CRX-265 SMOKE
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width W x Depth D x Height H) (mm)
265x208x169
Material
MADE OF HIGH-STRENGTH PS
Size
A4, 3 COMPARTMENT
Color
purple smoke
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used as this vertical
5
From Japan
On 2016-01-31 17:41:26
It is strong and good.
This review is about item#06418325.
Classification of product forms by shipment date
5
From Japan
On 2014-04-07 14:47:45
It is firmly firm and you can keep it a little weighty. It is still ideal if it is a little cheaper!
This review is about item#06418325.