Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Sedeia Lock Ring File
  • Sedeia Lock Ring File
  • Sedeia Lock Ring File

Sedeia Lock Ring File F-522

5.00 (2)
Item.#
06418352
Mfr.#
F-522
Package Qty.
1PC
Ship pack of
1
6.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 holes
Storage Number of Sheets
About 250
Size
A4 vertical
Material
Cover: made from recycled PP
Filing Thickness (mm)
25
Across Back (mm)
37
Height (mm)
307
Width (mm)
240
Color
Green
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Of constant use, as the document for the file
5
From Japan
On 2014-12-25 10:21:57
It is possible to secure the documents, even when stored in an upright position the file, it is useful because documents can be managed in a clean state not biased.
This review is about item#06418377.
Management of slip and drawings
5
From Japan
On 2009-05-29 10:48:34
Plenty can be stored, worry too much somewhat because even with stopper
This review is about item#06418343.