Sedeia Lock Ring File F-522
(3)
Item.#
06418361
Mfr.#
F-522
Package Qty.
1PC
Ship pack of
1
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 holes
Storage Number of Sheets
About 250
Size
A4 vertical
Material
Cover: made from recycled PP
Filing Thickness (mm)
25
Across Back (mm)
37
Height (mm)
307
Width (mm)
240
Color
Gray
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
During office work
From Japan
On 2017-11-02 14:38:32
I did not understand how to use the gray parts about the binding tool well. I think that it was good even if it was a bit bigger because it would overflow a little when inserting a file.
As a document file for continuous use
From Japan
On 2014-12-25 10:21:57
Since documents can be fixed, even if files are kept upright, it is convenient because documents can be managed in a clean state without deviating.
Management of slips, drawings, etc.
From Japan
On 2009-05-29 10:48:34
Plenty of storage is possible, stopper is also attached so relieved even if you put it in somewhat
Customers Who Bought This Item Also Bought
Top