Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sedeia Lock Ring File
  • Sedeia Lock Ring File
  • Sedeia Lock Ring File

Sedeia Lock Ring File F-522

4.67 (3)
Item.#
06418386
Mfr.#
F-522
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 holes
Storage Number of Sheets
About 250
Size
A4 vertical
Material
Cover: made from recycled PP
Filing Thickness (mm)
25
Across Back (mm)
37
Height (mm)
307
Width (mm)
240
Color
Blue
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
During office work
4
From Japan
On 2017-11-02 14:38:32
I did not understand how to use the gray parts about the binding tool well. I think that it was good even if it was a bit bigger because it would overflow a little when inserting a file.
This review is about item#6418377.
As a document file for continuous use
5
From Japan
On 2014-12-25 10:21:57
Since documents can be fixed, even if files are kept upright, it is convenient because documents can be managed in a clean state without deviating.
This review is about item#06418377.
Management of slips, drawings, etc.
5
From Japan
On 2009-05-29 10:48:34
Plenty of storage is possible, stopper is also attached so relieved even if you put it in somewhat
This review is about item#06418343.