Buy more than* S$200* and get FREE SHIPPING

  • Sedia Lock Ring Folder
  • Sedia Lock Ring Folder
  • Sedia Lock Ring Folder

Sedia Lock Ring Folder F-532

Item.#
06418404
Mfr.#
F-532
Package Qty.
1PC
Ship pack of
1
8.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 holes
Storage Number of Sheets
About 280
Size
A4 vertical
Material
Cover: made from recycled PP
Filing Thickness (mm)
30
Across Back (mm)
43
Height (mm)
307
Width (mm)
250
Color
Green