Buy more than* S$200* and get FREE SHIPPING

  • Sedia Lock Ring Folder
  • Sedia Lock Ring Folder
  • Sedia Lock Ring Folder

Sedia Lock Ring Folder F-532

5.00 (1)
Item.#
06418422
Mfr.#
F-532
Package Qty.
1PC
Ship pack of
1
8.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Intervals (mm)
80
Number of Holes
2 holes
Storage Number of Sheets
About 280
Size
A4 vertical
Material
Cover: made from recycled PP
Filing Thickness (mm)
30
Across Back (mm)
43
Height (mm)
307
Width (mm)
250
Color
Pink
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Filing of ordinary documents
5
From Japan
On 2017-05-13 16:10:46
The width and thickness of the file are fine good, others searched a lot Other products of the D ring are wide Whether you search for any manufacturer you can not find this width of Sekisei's D ring I am a big favorite as I am looking for this item to change my workplace
This review is about item#6418395.