Buy more than* S$200* and get FREE SHIPPING

  • Cis Box
  • Cis Box
  • Cis Box

Cis Box SBX-85

4.00 (2)
Item.#
06418492
Mfr.#
SBX-85
Package Qty.
1PC
Ship pack of
1
14.96 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Color
Blue
Material
Product made from the recycled PP
Height (mm)
306
Accessories
title seal, with screw coupling SY-10
Width (mm)
254
Across Back (mm)
85
Size
A4 vertical
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Classification of required documents
3
From Japan
On 2017-03-21 09:14:09
The size is moderate and very easy to use. Because the difference between the high part and the low part is large, you can stretch the document and save it sideways, so the application will expand.
This review is about item#6418492.
Organizing documents
5
From Japan
On 2009-03-05 18:28:35
It is stronger than those of 100 yen shop. Ami is fine, so the documents will not be damaged. It's a bit expensive, but it's a long-used one, so it's nice to be here.
This review is about item#06418526.