Buy more than* S$200* and get FREE SHIPPING

  • Cis Box
  • Cis Box
  • Cis Box

Cis Box SBX-86

4.00 (2)
Item.#
06418526
Mfr.#
SBX-86
Package Qty.
1PC
Ship pack of
1
14.96 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Width (mm)
324
Across Back (mm)
85
Size
A4 horizontal
Accessories
A title seal, with screw coupling SY-10
Material
Product made from the recycled PP
Height (mm)
198
Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Classification of the required documents
3
From Japan
On 2017-03-21 09:14:09
Size is also moderate and very easy to use. Since the difference between the high part and the low part is large, make a document, a wider use because it saved sideways.
This review is about item#6418492.
Organize documents
5
From Japan
On 2009-03-05 18:28:35
Durable than those of the 100 yen shop. Since Ami is fine, the document does not pain. It is a little high, but because it is to use long, I'm glad I was here.
This review is about item#06418526.