Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Based Ball Point Pen Tapli 0.7

Oil Based Ball Point Pen Tapli 0.7 BN1-P

3.00 (3)
Item.#
06418666
Mfr.#
BN1-P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Ball Tip Diameter(mm)
0.7
Maximum Diameter (phi mm)
10.5
Standard
Eco Mark certified products, Law on Promoting Green Purchasing Products
Overall Length (mm)
143
Color (Body)
Pink
Ink Color
Black
Ecomark Certification Number
1118104
Weight (g)
11.1
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Usual use
3
From Japan
On 2012-10-30 17:46:44
Because I used Zebra Tapuri 0.7 clip type, I purchased it as the same product. The ink is the same, but the grip rubber has a slippery feeling and is difficult to use. In addition, this type makes the clip part easy to break. Since I did not have a clip type, I purchased it without any help.
This review is about item#06418641.
Ordinary affairs
1
From Japan
On 2009-11-29 04:07:05
I want to purchase a replacement core, but there is no display of replacement core, even if I search it will not go out
This review is about item#06418641.
Writing utensils
5
From Japan
On 2008-03-14 13:35:35
There are ballpoint pens that are hard to write even if it is cheap? The ballpoint pen here is cheap and easy to write. Next time I will change the ballpoint pen total at the work place
This review is about item#06418623.