Buy more than* S$200* and get FREE SHIPPING

  • Oil Based Ball-Point Pen Refill H 0.7

Oil Based Ball-Point Pen Refill H 0.7 BR-6A-H-R

5.00 (10)
Item.#
06418702
Mfr.#
BR-6A-H-R
Package Qty.
1Box(10PC)
Ship pack of
1
5.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.7
Weight (g)
1.0
Type
H-0.7
Ingredients
Oil-based dye (ink)
Compatible
BANKER, RUBBER 80, JIMNY, HERD, NEW CRYSTAL, CRYSTAL HARD, N-5000 COLOR AXIS,Jimni care, NEW HARDCORE,new crystal care, TAPLEY 0.7, TAPLEY CLIP 0.7
Maximum Diameter (phi mm)
3.0
Overall Length (mm)
139.0
Compatible Body
Banker, rubber 80, jimny, newhard, new crystal, hard crystal, N-5000 color axis, jimny care, new hardcore, new crystal care, tapley 0.7, 0.7 tapley clip
Ink Color
Red
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
10 Customer Reviews
The reviews are automatic translation.
I use at work.
5
From Japan
On 2016-11-22 18:18:35
I forgot to take from the uniform at the time of washing, I bought would be spoiled by the centrifugal force. We are satisfied with the COSPA.
This review is about item#6418693.
Use about another 10 years in the ball-point pen refills of original products reed
5
From Japan
On 2016-05-30 18:52:59
Please do not change the thickness of the core.
This review is about item#06418693.
Instead of a ball-point pen
5
From Japan
On 2016-02-04 15:03:30
Every time, bought
This review is about item#06418693.
In office work.
5
From Japan
On 2015-05-06 11:00:09
Although the people who use many ten units are attractive, maybe more is too much otherwise. I think you were just like buy than to replace the core but such a person is.
This review is about item#06418693.
We use a true original pen.
5
From Japan
On 2015-03-28 19:46:57
Write taste and love well.
This review is about item#06418702.
When you write
5
From Japan
On 2015-01-31 10:31:39
I like to zebra easier is of a ball-point pen to write If you are using zebra of products in the company, because it is also not much to break the body, you have to buy. Price but I do not think overwhelmingly cheap, cheaper than the supermarkets and home improvement, to some is to buy if you Tokukan at the time of the budget, to buy anything else together incidentally to buy other goods, as long as that does not even to raise The following also will buy.
This review is about item#06418693.
Paperwork, etc.
5
From Japan
On 2014-10-02 14:37:26
I, I think I kana if it is an order from a little more small amount because it is not intended to be consumed in large quantities.
This review is about item#06418693.
Write text
5
From Japan
On 2014-02-27 18:41:45
Smoothly written.
This review is about item#06418693.
Office, work office document processing
5
From Japan
On 2012-03-30 13:31:53
Smoothly write comfortably.
This review is about item#06418693.
Office work
5
From Japan
On 2012-03-08 12:40:37
Since it becomes ordered not to over-the-counter also looking at the near-field, always buying in monotaro. I bought together with those of other needs.
This review is about item#06418702.