Buy more than* S$200* and get FREE SHIPPING

  • Oil Based Ball-Point Pen Refill K 0.7

Oil Based Ball-Point Pen Refill K 0.7 BR-6A-K-BK

3.76 (17)
Item.#
06418736
Mfr.#
BR-6A-K-BK
Package Qty.
1Box(10PC)
Ship pack of
1
6.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.7
Weight (g)
0.8
Type
K-0.7
Compatible
IC alpha and air fit 500, air fitting, air fit (oil based), S Espina 300, Thermo Alpha / Lucente 200 / Sacco 200, fingered and rubber 101 and jiming and Jim knock and Bn2 and knock Crystal knock crystal hand fit
Ingredients
Oil based dye (ink)
Maximum Diameter (phi mm)
3.0
Overall Length (mm)
98.0
Compatible Body
IC Alpha/air fit 500 / air fitting (oily BA9) / air fit S / espina 300 / thermo alpha / lucente 200 / Sacco 200 / fingered / rubber 101 / jim-knock / jim-knock care /Bn2 / knock crystal / knock crystal care / hand fit
Ink Color
Black
Customer Reviews
5 star 7
4 star 4
3 star 3
2 star 1
1 star 2
Review Rating: 3.76
17 Customer Reviews
The reviews are automatic translation.
I am using the office work.
5
From Japan
On 2017-08-17 16:37:34
I am glad that I can purchase a replacement core easily because the consumption of the ballpoint pen is intense. I will repeat again
This review is about item#6418736.
Fill in the document
2
From Japan
On 2017-06-08 10:55:37
There is a thing with poor ink output I use it because I buy it cheap so I can not help it
This review is about item#6418745.
Car maintenance
3
From Japan
On 2017-03-31 15:04:59
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#6418736.
For office use
5
From Japan
On 2016-07-30 17:16:05
For refilling the familiar ballpoint pen. Easy to write
This review is about item#06418736.
At a company
5
From Japan
On 2015-12-04 15:16:36
The price was also cheap and easy to use. We purchased this size again.
This review is about item#06418736.
At factory, office
3
From Japan
On 2015-11-05 16:19:15
I also want to replace the blue color.
This review is about item#06418736.
Fill out the slip
5
From Japan
On 2015-03-14 19:26:57
As expected, it is a standard product and it is very easy to write.
This review is about item#06418736.
Used as a replacement core for zebra ballpoint pen gym knock
4
From Japan
On 2015-01-29 07:12:56
Previously purchased at the stationery shop, it is cheaper and more convenient than purchasing a ballpoint pen if you purchase it simultaneously with other goods.
This review is about item#06418736.
Paperwork
4
From Japan
On 2014-12-19 13:27:16
I always use it so there is no problem, I want you to be a little cheaper.
This review is about item#06418736.
Everyday use
4
From Japan
On 2014-07-31 09:21:08
I feel comfortable writing. However, I feel that the consumption of ink is intense. It might be good if it is 0.5. I am happy that it is a bit cheaper. .
This review is about item#06418736.