Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Oil Based Ball-Point Pen Refill K 0.7

Oil Based Ball-Point Pen Refill K 0.7 BR-6A-K-R

3.95 (20)
Item.#
06418745
Mfr.#
BR-6A-K-R
Package Qty.
1Box(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.7
Weight (g)
0.8
Type
K-0.7
Compatible
IC alpha and air fit 500, air fitting, air fit (oil based), S Espina 300, Thermo Alpha / Lucente 200 / Sacco 200, fingered and rubber 101 and jiming and Jim knock and Bn2 and knock Crystal knock crystal hand fit
Ingredients
Oil-based dye (ink)
Maximum Diameter (phi mm)
3.0
Overall Length (mm)
98.0
Compatible Body
IC Alpha/air fit 500 / air fitting (oily BA9) / air fit S / espina 300 / thermo alpha / lucente 200 / Sacco 200 / fingered / rubber 101 / jim-knock / jim-knock care /Bn2 / knock crystal / knock crystal care / hand fit
Ink Color
Red
Customer Reviews
5 star 10
4 star 4
3 star 3
2 star 1
1 star 2
Review Rating: 3.95
20 Customer Reviews
The reviews are automatic translation.
Ballpoint pen replacement core
5
From Japan
On 2018-04-24 00:12:34
It helps to reduce garbage. Because it is affordable, it leads to cost reduction.
This review is about item#06418745.
For field check
5
From Japan
On 2018-03-30 15:16:13
Replacement core of ballpoint pen for on-site recording. Writing taste so so. Since ink does not become a dam, it is using satisfactorily.
This review is about item#6418736.
For office work
5
From Japan
On 2018-02-09 13:35:06
It is a substitute core of many ballpoint pens to use so it will be helpful to handle it
This review is about item#6418736.
I am using the office work.
5
From Japan
On 2017-08-17 16:37:34
I am glad that I can purchase a replacement core easily because the consumption of the ballpoint pen is intense. I will repeat again
This review is about item#6418736.
Fill in the document
2
From Japan
On 2017-06-08 10:55:37
There is a thing with poor ink output I use it because I buy it cheap so I can not help it
This review is about item#6418745.
Car maintenance
3
From Japan
On 2017-03-31 15:04:59
It was easy to use, the price was cheap and it was good. I want to use it in the future.
This review is about item#6418736.
For office use
5
From Japan
On 2016-07-30 17:16:05
For refilling the familiar ballpoint pen. Easy to write
This review is about item#06418736.
At a company
5
From Japan
On 2015-12-04 15:16:36
The price was also cheap and easy to use. We purchased this size again.
This review is about item#06418736.
At factory, office
3
From Japan
On 2015-11-05 16:19:15
I also want to replace the blue color.
This review is about item#06418736.
Fill out the slip
5
From Japan
On 2015-03-14 19:26:57
As expected, it is a standard product and it is very easy to write.
This review is about item#06418736.