Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Oil-Based Ballpoint Pen Rubber 80
  • Oil-Based Ballpoint Pen Rubber 80
  • Oil-Based Ballpoint Pen Rubber 80
  • Oil-Based Ballpoint Pen Rubber 80

Oil-Based Ballpoint Pen Rubber 80 R-8000-BK

4.56 (9)
Item.#
06418815
Mfr.#
R-8000-BK
Package Qty.
1Box(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.7
Weight (g)
8.0
Ingredients
Oil-based dye (ink)
Maximum Diameter (phi mm)
10.0
Overall Length (mm)
151.5
Ink Color
Black
Customer Reviews
5 star 7
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
For everyday life
5
From Japan
On 2017-04-21 14:33:44
It is a wonderful item. Thank you also next time. Best regards
This review is about item#6418815.
Written at the worksite / office
3
From Japan
On 2016-07-30 16:40:15
I repeat it with a good taste.
This review is about item#06418815.
Fill in the document
5
From Japan
On 2016-07-05 12:11:51
Easy to write, easy to hold, super practical. Compared to the 100 ball ballpoint pen, there is no unevenness of performance between goods and you can always enter stable until the end. it's recommended.
This review is about item#06418815.
Writing utensils
5
From Japan
On 2016-06-11 07:54:54
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#06418815.
Fill office form
5
From Japan
On 2015-04-17 09:13:33
I am satisfied with the price and the use impression.
This review is about item#06418815.
At work
3
From Japan
On 2014-11-27 09:30:37
I think that it is cheap and recommended because buying a pen at a store usually is expensive
This review is about item#06418815.
General Secretary
5
From Japan
On 2014-10-16 14:47:10
Easy to hold and easy to write. I am used to it since I used it for a long time.
This review is about item#06418815.
Office work
5
From Japan
On 2014-03-04 20:27:07
It is easy to write and easy to write. Ordinary ballpoint pen, cost was good.
This review is about item#06418815.
Work written invoice etc.
5
From Japan
On 2011-07-16 17:05:41
It's very easy to write and not using anything else
This review is about item#06418815.