Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gel ballpoint pen for core replacement
  • Gel ballpoint pen for core replacement
  • Gel ballpoint pen for core replacement

Gel ballpoint pen for core replacement RJF5-BK

4.33 (3)
Item.#
06418833
Mfr.#
RJF5-BK
Package Qty.
1Box(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
JF-0.5
Ball Tip Diameter(mm)
0.5
Maximum Diameter (phi mm)
6.1
Overall Length (mm)
111.1
Ingredients
Water-based pigment (ink)
Ink Color
Black
Weight (g)
2.6
Compatible
Print clip 0.5, print 0.5, and an air fit (gell JJ9)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Extra lead
3
From Japan
On 2018-03-24 09:46:37
I was looking for a replacement core. I was glad that it was found, but I really wanted this black, but I did not understand. Blue Black came. Next, I will consult with chat.
This review is about item#24105883.
Notes of work
5
From Japan
On 2018-03-18 17:30:58
It is a nice color. I think that it would be even better if it grew to a bit more dull indigo black ink. Sarasa's pen has the best comfort, color and clip. I want to use it all the time.
This review is about item#24105883.
Office work
5
From Japan
On 2018-03-01 09:08:04
I started using it as a top item. The feeling of ink is very easy to use, I use it many times using a replacement core. I feel I can write without putting strength
This review is about item#6418833.