Buy more than* S$200* and get FREE SHIPPING

  • Gel Ball Point Pen Refill JF-0.5

Gel Ball Point Pen Refill JF-0.5 RJF5-R

4.89 (18)
Item.#
06418842
Mfr.#
RJF5-R
Package Qty.
1Box(10PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.5
Weight (g)
2.6
Type
JF-0.5
Ingredients
Water-based pigment (ink)
Maximum Diameter (phi mm)
6.1
Overall Length (mm)
111.1
Compatible
Print clip 0.5, print 0.5, and an air fit (gell JJ9)
Ink Color
Red
Customer Reviews
5 star 16
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
18 Customer Reviews
The reviews are automatic translation.
During office work
5
From Japan
On 2017-11-27 12:32:55
It is easier to write. It's just right thickness. It is safe if there is a replacement core.
This review is about item#6418833.
I think that it is a convenient ball-point pen when taking notes during the meeting because it can be darkly written even if you write silly.
5
From Japan
On 2017-07-19 16:03:40
I used the gel ball pen as the equipment of the company, but it is a favorite item from the dark writing even if I write it smoothly, I think that it is a convenient ballpoint pen when taking notes during the meeting. I thought that I will continue to use it even now as a sole proprietor, I bought 10 replacement spares this time. I think that it is a product full of profitable products.
This review is about item#06418833.
Write a document
5
From Japan
On 2016-11-22 15:48:43
I like it very much. Although there is no replacement core, the body color variations are too abundant and it seems to move.
This review is about item#6418833.
Office work, bookkeeping
5
From Japan
On 2016-11-16 21:38:47
It is very economical as it is a replacement core. Quality is good. It is profitable and limited to this.
This review is about item#6418833.
Clerical work
4
From Japan
On 2016-11-08 11:37:08
I am comfortable to write and I always use it.
This review is about item#6418833.
When drawing or office work
5
From Japan
On 2016-10-26 12:26:09
It is easy to write. I will be saved if there is blue, please.
This review is about item#06418842.
Office work
5
From Japan
On 2016-08-24 16:22:09
It happens to be used by everyone at the office. Even without putting effort, it is smooth. Because there is a replacement core, it is economical and saved.
This review is about item#6418833.
Documents kept for several years are filled in with this.
5
From Japan
On 2016-07-05 12:18:51
Since it is a pigment, the durability years are safe. There is neither color bleeding nor stain. It is excellent.
This review is about item#06418833.
I will use it for writing at work.
5
From Japan
On 2016-04-15 15:46:27
I am using it for memo writing at the call center. The ink here is very comfortable to write, and after using it I can not use other ballpoint pens. Since it is used all day at work, the writing pen 's writing comfort is directly linked to motivation for work, but after finding a favorite job it became pleasant. As ink is reduced quickly, since Mono Tallow sells ink as quickly as it buys ink in a box. I also want to use it.
This review is about item#06418833.
Notes
5
From Japan
On 2016-04-02 16:42:12
I like using water-based ballpoint pens, but this was a very easy to write thing I used recently.
This review is about item#06418833.