Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Time Recorder

Time Recorder NTR-2500

Item.#
06419025
Mfr.#
NTR-2500
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Correspond Ink Tanks / Cartridges
R-2
Printing Type
Dot impact
Dimensions (Width W x Depth D x Height H) (mm)
196x133x225
Color
Nachurarugure & Snow White
Compatible
Time card / 600T series
Warranty Period
Three years
Text Color
Red / black
Display Type
LCD digital display
Weight (kg)
2