Buy more than* S$200* and get FREE SHIPPING

  • Color Holder
  • Color Holder
  • Color Holder

Color Holder CC141-07

by TEJI
4.28 (18)
Item.#
06419061
Mfr.#
CC141-07
Package Qty.
1Pack(10Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
A4
Material
Polypropylene
Color
Yellow
Thickness (mm)
0.2
Cover Outer Dimensions (mm)
310x220
Customer Reviews
5 star 12
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2018-01-15 12:08:17
The delivery was also saved soon at an affordable price. I will ask you from now on.
This review is about item#6419077.
Document arrangement
5
From Japan
On 2017-11-24 12:32:30
It was moderately translucent, so it was good that the documents inside were not overlooked
This review is about item#6419086.
Document arrangement Other
3
From Japan
On 2017-10-28 14:58:01
We are using it for organization of our company's documents. Because there are multiple colors, it is convenient to color-categorize by person in charge. It is cost-oriented.
This review is about item#6419061.
Filing
2
From Japan
On 2017-10-25 15:23:15
Yellow is not a color like lemon, but it is largely the color of the system. Be careful. Crystal yellow is the color of a lemon series, but it seems that there is no treatment in monotalou.
This review is about item#6419061.
Used for filing drawings etc.
4
From Japan
On 2017-04-11 14:47:02
Is thick and easy to use, but is static electricity generated? It is easy to stick garbage. I wonder if it will prevent charging.
This review is about item#6419052.
Important for storing parts
5
From Japan
On 2017-03-02 15:51:45
It is not used as a clear file, but it is used as an important part for storing small items. It is conspicuous color, and it is durable and satisfied although it is cheap.
This review is about item#6419052.
New Year's holiday
5
From Japan
On 2017-01-06 20:38:39
Although it was inexpensive, it was a very good firm product. It was good. This is recommended item.
This review is about item#6419113.
Document arrangement Other
5
From Japan
On 2016-10-29 16:55:15
We are using it to organize documents within the company, submit documents to customers, and so on. It is saved as cheap because it is consumable as well as envelopes.
This review is about item#6419052.
Instead of color lens filter
4
From Japan
On 2016-05-23 15:52:39
In order to adjust the hue of the number light and the small lamp, it cuts it to an appropriate size and uses it as a color filter by pinching it between the lens and the LED bulb. I was imagining a translucent color clear file, but this product is unclear. . . Even so, since the light of the lamp is sufficiently transparent, it was not a problem, but when used as the original file, the original document can not be seen from the outside ~.
This review is about item#06419061.
For outside public relations
1
From Japan
On 2016-04-06 16:41:16
We ordered our image color yellow file, but the orange type could not be used strongly. Although there were mistakes that I did not see the sample well, I thought that the product that concerns the color should be purchased by looking at the actual thing rather than the net.
This review is about item#06419061.