Buy more than* S$200* and get FREE SHIPPING

  • Cartridge for Cx Correction Tape
  • Cartridge for Cx Correction Tape
  • Cartridge for Cx Correction Tape
  • Cartridge for Cx Correction Tape
  • Cartridge for Cx Correction Tape

Cartridge for Cx Correction Tape CT-CR6

4.88 (16)
Item.#
06419201
Mfr.#
CT-CR6
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
12
Material (base)
Recycled ABS resin
Weight (g)
24
Dimension (mm)
73x23x148
Tape Width (mm)
6
Customer Reviews
5 star 14
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
16 Customer Reviews
The reviews are automatic translation.
Correction of documents
5
From Japan
On 2018-02-05 10:18:57
There are other things that are sticky, but it seems that you can clean it even if you write a letter from the top with a ballpoint pen.
This review is about item#6419192.
Used to correct characters.
4
From Japan
On 2017-12-02 08:51:49
I think that it is somewhat lacking in smoothness. Sometimes it will expire on the way.
This review is about item#06419192.
Correction of book entry
5
From Japan
On 2017-08-03 17:06:24
I am familiar with it, but I think that if there is more smoothness in the slip, it is good
This review is about item#6419192.
Office work
5
From Japan
On 2017-06-16 17:09:15
I did not stop running the stationery store Thank you very much
This review is about item#06419183.
Correcting characters
5
From Japan
On 2017-06-01 16:27:24
Since the main body is rarely broken, the cartridge is convenient.
This review is about item#6419192.
Correction of mistakes during document preparation
5
From Japan
On 2016-10-31 20:05:22
Unlike the correct pen, you do not have to wait for it to dry out, it's easy to use without loss time.
This review is about item#6419183.
When correcting documents
5
From Japan
On 2016-10-14 20:20:02
I am using it forever so far because it can be modified neatly without rewinding.
This review is about item#6419201.
Correction of typographical errors
4
From Japan
On 2016-09-30 08:44:38
It is more efficient because it is more dry than painted with a correction pen and it can be written immediately from the top
This review is about item#06419201.
When document preparation etc.
5
From Japan
On 2016-06-17 17:03:44
I am experiencing breaking ahead quickly when treating it a little strongly with correction tapes such as ASU and it becomes useless. Even if this product is pressed strongly it will not break. Replacement is also easy.
This review is about item#06419183.
Correction of documents
5
From Japan
On 2016-06-06 14:34:08
It is a classic correction tape for me. It is necessary to hit it at right angles to the page.
This review is about item#06419201.