Buy more than* S$200* and get FREE SHIPPING

  • Correction Tape

Correction Tape CT-CX4

4.67 (6)
Item.#
06419217
Mfr.#
CT-CX4
Package Qty.
1PC
Ship pack of
1
5.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
12
Dimension (mm)
73x21x148
Weight (g)
39
Ecomark Certification Number
01118411
Tape Width (mm)
4.2
Material (Body)
recycled ABS resin
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
For correction
4
From Japan
On 2016-12-26 22:26:01
You can use without any problems. Cheap is it is good, I think that trying to order card Ridge for the exchange.
This review is about item#6419235.
Previously difficult to break even put a force
5
From Japan
On 2015-10-27 19:12:12
Third-party products is experiencing several times that the tip is broken Innovation bookkeeping. This is not broken, so there is also a refill, price is not high relatively. It is a good commodity. If you buy here will be saved because the most inexpensive.
This review is about item#06419217.
It has been paid to the staff at the nursery school. We are using the correction of the park dedicated documents
5
From Japan
On 2014-06-25 19:56:57
Reputation is good and easy to use without even once modified with sticky tape is peeled off. Such as the cheap ones would have floated also stretched to once fix place, but modified trace There are things bad appearance, Your product does not have such a thing.
This review is about item#06419226.
Such as when to correct the false description of the product label
4
From Japan
On 2013-04-12 15:44:48
Compared to other products, less or peeling or expired, it can be used to smooth. Owns all employees one by one, we are passing the refill tape only.
This review is about item#06419226.
Correction of character
5
From Japan
On 2013-01-30 13:02:47
Until now, in the correction tape used is recommended most. Since the body is large, smooth comfortable to use that is not stable and feel the stress.
This review is about item#06419235.
Business
5
From Japan
On 2009-06-25 14:56:11
Refill types are difficult impression to use a little bit but is This item is easy to use if you are firm. It is a repeater.
This review is about item#06419226.