Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Correction Tape

Correction Tape CT-CX6

4.71 (7)
Item.#
06419235
Mfr.#
CT-CX6
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
12
Dimension (mm)
73x21x148
Weight (g)
41
Ecomark Certification Number
01118411
Tape Width (mm)
6
Material (Body)
Recycled ABS resin
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Create a guide map, create a bill, etc.
5
From Japan
On 2017-12-19 18:12:27
It is easy to use. There is no bias on the corner along the way. Please again.
This review is about item#6419226.
For correction
4
From Japan
On 2016-12-26 22:26:01
It can be used without problems. It is good to be cheap, I think I will also order a card ridge for replacement.
This review is about item#6419235.
Even if I put strength, the tip is difficult to break
5
From Japan
On 2015-10-27 19:12:12
I have experienced several times that the tip breaks out at other companies' products. This is not broken, there are also refills, so the price is not relatively high. It is a good item. I buy it here because it is cheapest.
This review is about item#06419217.
We are paid to staff at nursery school. I am using it to correct the dedicated documents inside the park
5
From Japan
On 2014-06-25 19:56:57
Once revised and stuck pasted tape is easy to use without peeling and is reputable. Even though cheap ones have floated even if they are stretched to the corrected places, there are things that the remediation traces look poor, but your products do not have that kind of thing.
This review is about item#06419226.
When correcting erroneous entry of product labels etc.
4
From Japan
On 2013-04-12 15:44:48
Compared to other companies' products, it is less likely to be torn or peeled off, and it can be used smoothly. Everyone owns one, and hands only refill tape.
This review is about item#06419226.
Character correction
5
From Japan
On 2013-01-30 13:02:47
Until now, it is the most recommended in the correction tape used. Because the main body is bigger, it is a smooth and comfortable feeling that is stable and does not feel stress.
This review is about item#06419235.
Clerical work
5
From Japan
On 2009-06-25 14:56:11
Refill type has a slightly hard to use impression, but this item is solid and easy to use. It is a repeater.
This review is about item#06419226.