Buy more than* S$200* and get FREE SHIPPING

  • Mono Erasers 5-Pack

Mono Erasers 5-Pack JCA-561

4.68 (28)
Item.#
06419244
Mfr.#
JCA-561
Package Qty.
1Pack(5PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
11
Application
For office technical drawing
Dimension (mm)
43x17x11
Customer Reviews
5 star 22
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.68
28 Customer Reviews
The reviews are automatic translation.
When erasing a letter. When turning over the page.
5
From Japan
On 2017-12-20 14:23:34
Even the letters are well disappearing and easy to use. The price also enters 5 pieces, I think that it is very advantageous in this case.
This review is about item#6419244.
In office work
3
From Japan
On 2017-11-06 15:11:14
I bought this because there was not enough price to free shipping. I use it because it is an eraser, I think that it was good.
This review is about item#6419244.
Office work
3
From Japan
On 2017-09-29 08:24:29
I misunderstood that it is one bigger one and purchased. Regrettable that there is a variation in size, it is necessary to confirm the size properly.
This review is about item#06419244.
For two sons of school. . . Because we will lose it soon, we need a spare so we are keeping it
5
From Japan
On 2017-09-13 14:51:29
It disappears well and it is perfect for the hands of the son of small 1 because it is not too big
This review is about item#6419244.
It is an eraser.
3
From Japan
On 2016-11-25 23:58:04
With a dragonfly eraser. It is just an eraser. The price is normal.
This review is about item#6419244.
When you take notes of various ideas
4
From Japan
On 2016-09-20 07:44:57
I used this item when I used a pencil. This cheapness is very good with 5 pieces. I will buy it again when it runs out. The disappearance of the pencil disappears well.
This review is about item#06419244.
various
5
From Japan
On 2016-08-17 20:02:20
It is saved because it is a consumable item because it is cheap.
This review is about item#6419244.
Clerical work
5
From Japan
On 2016-08-14 17:48:29
There was no problem because it always uses it
This review is about item#6419244.
Used to correct writing task.
5
From Japan
On 2016-07-05 10:02:15
I am using it for many years, but it is easiest to use.
This review is about item#06419244.
eraser
5
From Japan
On 2016-04-19 16:40:03
Because it is usually used, conscientious price is appreciated.
This review is about item#06419244.