Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Adhesive Tape "Pit Tape"
  • Adhesive Tape
  • Adhesive Tape

Adhesive Tape "Pit Tape" PN-MK8.4

Item.#
06419253
Mfr.#
PN-MK8.4
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
12
Tape Width (mm)
8.4
Weight (g)
37
Material
Case: recycled styrene Large gear :POM resin Small gear: recycled ABS resin
Ecomark Certification Number
01118477
Type
Main body
Dimension (mm)
159x89x22
Application
Sticky but easy to remove. For note, scrapping, cut and paste, etc. For pasting paper. Cartridge PR-MS/PR-MK