Buy more than* S$200* and get FREE SHIPPING

  • Adhesive Tape "Pit Tape MK" Refill
  • Adhesive Tape
  • Adhesive Tape

Adhesive Tape "Pit Tape MK" Refill PR-MK8.4

Item.#
06419287
Mfr.#
PR-MK8.4
Package Qty.
1PC
Ship pack of
1
4.15 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Tape Length (m)
12
Type
For refilling
Dimension (mm)
159x79x19
Tape Width (mm)
8.4
Weight (g)
26
Material
Case: Recycled styrene small gear: -- Recycled ABS resin printer head: -- polypropylene.