Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flat File J

Flat File J Fu F-J100

Item.#
06419366
Mfr.#
Fu F-J100
Package Qty.
1Pack(10PC)
Ship pack of
1
13.81 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
15
Across Back (mm)
18
Height (mm)
374
Width (mm)
272
Material
cover / used paper recycled paper,binding device / product made of resin
Number of Holes
2
Storage Number of Sheets
150
Size
B4 vertical
Color
Blue