|
Flat File J FuF-J100-N
(4)
- Item.#
- 06419384
- Mfr.#
- FuF-J100-N
- Package Qty.
- 1Pack(10PC)
- Ship pack of
- 1
Item Feature
- Thickness (mm)
- Cover: About 0.45
- Number of Holes
- 2
- Storage Number of Sheets
- 150
- Size
- B4 vertical
- Width (mm)
- 272
- Filing Thickness (mm)
- 15
- Across Back (mm)
- 18
- Height (mm)
- 374
- Color
- Gray
- Material
- A cover / used paper recycled paper,binding device / product made of resin
|
Customers Who Viewed This Item Also Viewed
<<
SIBATA SCIENTIFIC TECHNOLOGY
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
2 |
3 star
| |
2 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

4 Customer Reviews
The reviews are automatic translation.
Filing
From Japan
On 2018-03-30 15:00:58
I felt somewhat close to orange in yellow, but the things were firm except otherwise.
To organize documents in the workplace
From Japan
On 2018-02-08 09:31:50
The place to stop a little is hard, but I think that it is good to have filing many documents with a solid material and cheap place.
Organization of next year documents 4
From Japan
On 2018-01-29 15:47:36
I bought it to organize the documents. I thought that the cover was soft and difficult to keep, but I am more satisfied than I expected.
For voucher storage
From Japan
On 2018-01-13 13:48:16
It is an ordinary file, but I always use it because it can be purchased cheaply.