Buy more than* S$200* and get FREE SHIPPING

  • Flat File J
  • Flat File J
  • Flat File J
  • Flat File J

Flat File J Fu F-J100

3.50 (4)
Item.#
06419393
Mfr.#
Fu F-J100
Package Qty.
1Pack(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
15
Across Back (mm)
18
Height (mm)
374
Color
Pink
Material
A cover / used paper recycled paper,binding device / product made of resin
Number of Holes
2
Storage Number of Sheets
150
Size
B4 vertical
Width (mm)
272
Customer Reviews
5 star 0
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2018-03-30 15:00:58
I felt somewhat close to orange in yellow, but the things were firm except otherwise.
This review is about item#8553614.
To organize documents in the workplace
3
From Japan
On 2018-02-08 09:31:50
The place to stop a little is hard, but I think that it is good to have filing many documents with a solid material and cheap place.
This review is about item#6419427.
Organization of next year documents 4
4
From Japan
On 2018-01-29 15:47:36
I bought it to organize the documents. I thought that the cover was soft and difficult to keep, but I am more satisfied than I expected.
This review is about item#6419585.
For voucher storage
3
From Japan
On 2018-01-13 13:48:16
It is an ordinary file, but I always use it because it can be purchased cheaply.
This review is about item#6626986.