Buy more than* S$200* and get FREE SHIPPING

  • Flat File J
  • Flat File J
  • Flat File J
  • Flat File J

Flat File J FuF-J100-Y

Item.#
06419402
Mfr.#
FuF-J100-Y
Package Qty.
1Pack(10PC)
Ship pack of
1
13.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
15
Across Back (mm)
18
Height (mm)
374
Color
Yellow
Material
Table \ paper / recycled paper, binding tool / resin
Number of Holes
2
Storage Number of Sheets
150
Size
B4 vertical
Width (mm)
272