Buy more than* S$200* and get FREE SHIPPING

  • Flat File J
  • Flat File J
  • Flat File J
  • Flat File J

Flat File J Fu F-J101

3.00 (1)
Item.#
06419445
Mfr.#
Fu F-J101
Package Qty.
1Pack(10PC)
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Filing Thickness (mm)
15
Storage Number of Sheets
150
Size
B4 horizontal
Width (mm)
379
Across Back (mm)
18
Height (mm)
267
Color
Pink
Material
Blending recycled paper / cover , Binding device/ made of resin
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For voucher storage
3
From Japan
On 2018-01-13 13:48:16
It is an ordinary file, but I always use it because it can be purchased cheaply.
This review is about item#6626986.