Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Scotch Tape for Institutional Use

Scotch Tape for Institutional Use CT1535-5P

4.37 (57)
Item.#
06419664
Mfr.#
CT1535-5P
Package Qty.
1Pack(5Roll)
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
42.3
Tape Length (m)
35
Thickness (mm)
0.05
Adhesive
Rubber type
Extensibility (%)
23
Base Material
Cellophane
Adhesive Power (N/10mm)
3.88
Tape Width (mm)
15
Customer Reviews
5 star 39
4 star 7
3 star 7
2 star 1
1 star 3
Review Rating: 4.37
57 Customer Reviews
The reviews are automatic translation.
For office work
5
From Japan
On 2018-04-23 21:54:03
After all I have been using Nichiban for a long time since long ago, strength, adhesion, this is it
This review is about item#8435892.
Office work, bag closure for bread
5
From Japan
On 2018-04-12 23:12:32
Again because it is a manufacturer product, the quality is solid It is easy to use.
This review is about item#6761851.
Clerical work
4
From Japan
On 2018-04-06 12:30:36
Since it is a maker item, there is no mistake. I can save it because I can buy it in a small lot.
This review is about item#6419664.
Packaging of products etc.
4
From Japan
On 2018-03-30 15:24:55
It is only goods of the manufacturer, it is a very good product. I hope the price is cheaper a little more ....
This review is about item#8435892.
For adhesion of materials
5
From Japan
On 2018-03-29 18:24:00
The tape cracks well, adhesion naturally has no problem, And I am thankful that the price is cheap.
This review is about item#8435883.
For packing
5
From Japan
On 2018-02-28 18:56:38
It is the usual cellotape. It is very good to buy at a low price
This review is about item#8435892.
Packing work etc
3
From Japan
On 2018-02-08 16:01:15
Quality is stable and it is cheaper than other companies so I always use it.
This review is about item#6761851.
For office use
4
From Japan
On 2018-02-06 17:35:13
It may be hard to cut out. Nichiban is reliable with less deterioration.
This review is about item#6761851.
Anything
5
From Japan
On 2018-02-03 02:51:14
An ordinary cellotape. There is no problem. I bought it cheaply, so it was good.
This review is about item#08435892.
Cellophane adhesive tape for pasting
3
From Japan
On 2018-01-21 20:38:35
I think adhesive strength is safe. I just do not recommend it
This review is about item#6761851.