Buy more than* S$200* and get FREE SHIPPING

  • Scotch Tape for Institutional Use

Scotch Tape for Institutional Use CT1835-5P

4.30 (37)
Item.#
06419673
Mfr.#
CT1835-5P
Package Qty.
1Pack(5Roll)
Ship pack of
1
7.03 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
42.3
Tape Length (m)
35
Thickness (mm)
0.05
Adhesive Power (N/10mm)
3.88
Extensibility (%)
23
Base Material
Cellophane
Tape Width (mm)
18
Adhesive
Rubber type
Customer Reviews
5 star 25
4 star 4
3 star 5
2 star 0
1 star 3
Review Rating: 4.30
37 Customer Reviews
The reviews are automatic translation.
To paste shipping package
5
From Japan
On 2017-08-17 16:47:37
Since I used to buy at a cheap price in the past, I used one made by oversea's overseas, but it was quite difficult to use because the tape was not able to cut cleanly. Here I bought it for the first time because it can be purchased inexpensively for business use made in Japan. As a matter of fact, I can work smoothly because it can be cut smoothly. I will order again when it runs out.
This review is about item#8435892.
Clerical work, lamination others "
5
From Japan
On 2017-08-09 19:11:02
It's a long-standing manufacturer, and there is no particular big problem.
This review is about item#6761851.
Reinforcement of metal fitting work
5
From Japan
On 2017-07-28 11:00:54
I put it for a day from a half day and peel off, but after peeling it is beautiful.
This review is about item#6419664.
At the office
3
From Japan
On 2017-07-26 16:20:14
It is not possible, it is not unlikely, it is a general cellophane tape.
This review is about item#6419664.
Packaging
5
From Japan
On 2017-07-19 18:28:32
It is best to be cheap. There is no dissatisfaction with tape feeding.
This review is about item#6419664.
For various kinds of affixation, for closing
5
From Japan
On 2017-07-17 23:04:36
Nichiban of trust, usability is good, there is nothing wrong.
This review is about item#8435892.
Bundle of waste corrugated boxes.
3
From Japan
On 2017-07-12 09:38:47
It is in use as a bundle of waste corrugated boxes than used for office use. In the past, cardboard boxes that were crushed were bundled with rope suddenly but they are bundled one by one with a cellophane tape Eventually we bundle it with rope and deposit it in a waste collection car in Ota Ward. As you can tell the whole transparent tape why can not you do so as to understand immediately when using the end part cut the next time? If this is resolved the world will change completely. I want to use transparent tape irritated because I can not see the edge. It should be solved throughout the industry.
This review is about item#6419673.
Used in business.
5
From Japan
On 2017-06-22 01:48:57
It is a long-established store in long-established stores. There is nothing better than this. It makes it a standalone item.
This review is about item#08435883.
For bulletin board
5
From Japan
On 2017-06-07 11:23:13
It has adhesive strength and can be bonded long. Bulk buying is advantageous
This review is about item#6761851.
On packaging
4
From Japan
On 2017-06-06 13:04:22
Since it is a maker item, it can be used without permission. Occasionally old stuff comes and you can cut well.
This review is about item#8435892.