Buy more than* S$200* and get FREE SHIPPING

  • Recycled Paper Double Sided Tapes, "Nice Tack"

Recycled Paper Double Sided Tapes, "Nice Tack" NW-5

5.00 (14)
Item.#
06419725
Mfr.#
NW-5
Package Qty.
1Pack(2Roll)
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Purpose
Laminating of documents and drawings, scraps, layout and editorial work, etc.
Adhesive
Acrylic type
Base Material
40% used paper combination rate
Green Purchasing Law
Conform
Tape Width (mm)
5
Tape Thickness (including release paperl)(mm)
0.2
Tape Thickness (mm)
0.09
Standard
Green purchasing law compliant
Tape Length (m)
20
Specification
Green Purchasing Law compatible good
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
14 Customer Reviews
The reviews are automatic translation.
Pasting bulletin board
5
From Japan
On 2017-10-10 14:36:52
Adhesive residue is small and moderate adhesive strength is attractive. It is also a good case to cut.
This review is about item#6419716.
Used in the office
5
From Japan
On 2017-09-09 23:11:40
Sticking condition is optimal and easy to use. I will also use it.
This review is about item#6419707.
Versatile
5
From Japan
On 2017-08-04 09:41:12
I usually use it for various purposes. This time, I bought it for the first time in a monotaro.
This review is about item#6419716.
Used for various things
5
From Japan
On 2017-07-14 14:32:22
There is also memory, so it is very easy to use, so I have been repeating it many times.
This review is about item#6790384.
Used to attach the mat to the mount. Also useful for sticking cardboard.
5
From Japan
On 2017-06-16 21:34:15
Very easy to use. It is safe to cut double-sided tape and I like it.
This review is about item#6419707.
For bookbinding
5
From Japan
On 2016-04-19 09:40:16
Because you used glue, do not get nervous
This review is about item#06790384.
Classic in classic
5
From Japan
On 2016-02-15 20:29:13
This also has various kinds, manufacturer choice is also lost, but dare to select the standard staple of domestic brands! It is an item you are having difficulties if you do not have it w
This review is about item#06790384.
We use it on ingredient table that can be pasted on individual packages of bread and cake.
5
From Japan
On 2015-03-10 13:32:40
Since it is a label with a vertical width of 5,, I prepare label paper according to the width using a printer. Since there is a mark (5 mm) on the tape, we use it by pasting it on both ends of the cut label along it. It is very handy.
This review is about item#06419734.
Work display board in factory
5
From Japan
On 2015-02-11 13:52:13
Sorted by size It is necessary office supplies within the company. I'm worried that it is hard to get used when I posted what I posted.
This review is about item#06419716.
Put paper on plastic
5
From Japan
On 2014-05-27 13:29:25
The sharpness of the tape cutter was not so good
This review is about item#06419716.