Buy more than* S$200* and get FREE SHIPPING

  • Recycled paper double-sided tape Nice tack General Type Bun Box

Recycled paper double-sided tape Nice tack General Type Bun Box NWBB-10

5.00 (1)
Item.#
06419743
Mfr.#
NWBB-10
Package Qty.
1Box(12Roll)
Ship pack of
1
42.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (including release paperl)(mm)
0.2
Tape Thickness (mm)
0.09
Base Material
40% of used paper combination rate recycled paper
Green Purchasing Law
Compatible
Specification
Green purchasing method conformity goods
Adhesive
Acrylic type
Tape Length (m)
20
Application
Laminating of documents and drawings, scraps, layout and editorial work, etc.
Tape Width (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lamination of paper
5
From Japan
On 2011-01-27 10:00:44
Always buy towards the rose selling, but I bought the oven box because it was larger amount wanted. In much that there is no plastic of individual package I thought what's the difference, of course, anything does not change the usability. Rather, it is comfortable with and without hassle to remove the vinyl. It's cheap, if the number is need is recommended here.
This review is about item#06419743.