Buy more than* S$200* and get FREE SHIPPING

  • Recycled paper double-sided tape Nice tack General Type Bun Box

Recycled paper double-sided tape Nice tack General Type Bun Box NWBB-15

5.00 (1)
Item.#
06419752
Mfr.#
NWBB-15
Package Qty.
1Box(10Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Tape Thickness (including release paperl)(mm)
0.2
Tape Length (m)
20
Adhesive
Acrylic type
Specification
Green Purchasing Law compatible good
Application
Laminating of documents and drawings, scraps, layout and editorial work, etc.
Tape Thickness (mm)
0.09
Green Purchasing Law
Conform
Tape Width (mm)
15
Base Material
40% of used paper combination rate recycled paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pasting of paper
5
From Japan
On 2011-01-27 10:00:44
I usually buy a rose seller, but I wanted it for a little, so I bought a bun box. If you think what is different, there is no vinyl of individual packaging, so naturally, usability does not change at all. Rather, it may be easy without having to remove vinyl. It is cheap, and we recommend you here if you need a number.
This review is about item#06419743.